Shop All Leather Palm Gloves
Pip
Split Leather Palm, Gry/Red, S, PK12
Mfr # 85-7512J/S
Zoro # G9129869
product price: $48.55
/pk 12, $4.05/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Gray / Red/White
- Thumb Style Wing
- Glove Liner Material Cotton
- Glove Materials Cotton Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 85-7512J/S
- Zoro # G9129869
- UPC # 616314122651
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length | 9 13/32 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 9 13/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Hook, SS, D Shape, Wire Gate, 3" (580E20PP0K)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 020)
- SIGNMISSION OSHA Danger Sign, Respirator Required In This Area, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1544)
- SIGNMISSION No Trespassing Protected By Video Trespasser Prose Aluminum, 18" H, A-1824-24944 (A-1824-24944)
- PIP Split Leather Palm, Grn/Pink Back, S, PK12 (83-6563/S)
- PIP Split Leathr Palm, One Piece Palm, XL, PK12 (85-7500/XL)
- PIP Split Leather Palm, Grn/Pink Back, XL, PK12 (83-6563/XL)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- PIP Leathr Palm Gloves, 2XL, Beige, Select, PK12 (993K/XXL)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- Pip Leather Palm Gloves