Shop All Leather Palm Gloves
Pip
Split Leather Palm, Gry/Red, M, PK12
Mfr # 85-7512J/M
Zoro # G9129887
product price: $48.55
/pk 12, $4.05/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton
- Glove Materials Cotton Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 85-7512J/M
- Zoro # G9129887
- UPC # 616314122644
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Cuff Length | 2 1/2 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Zinc Plated Steel (FS700-50GA)
- HEXARMOR Eyewear Cleaning Station, Anti-Scratch, PK (14-10032)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- FUTURO Energizing Support Glove, Small/Medium, Fits Palm Size 6.5 in. - 8.0 in., Tan (09183EN)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7533J)
- PIP Cold Protection Gloves, Thinsulate Lining, L, 12PK (78-3927/L)
- PIP Split Leather Palm, Bk/Red Striped, S, PK12 (84-7532/S)
- PIP All Purpose Work Gloves, XL, PR (120-4200/XL)
- PIP Split Leather Palm, Gry/Red, XL, PK12 (85-7512J/XL)
- PIP Lthr Palm Gloves, Cowhide, Blu/Gray, S, PK12 (IC6/S)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size X2L (20-9-1581TFL-13)
- Pip Gloves & Hand Protection