Shop All Leather Palm Gloves
Pip
Split Leather Palm, Grn/Pink Back, S, PK12
Mfr # 83-6563/S
Zoro # G403519533
product price: $41.35
/pk 12, $3.45/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 83-6563/S
- Zoro # G403519533
- UPC # 616314007514
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Cuff Length | 2 1/2 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Glove Length | 9 19/32 in |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 9 19/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Uncorded Ear Plugs, E-A-Rsoft Yellow Neons Blasts, Bullet Shape, NRR 33 dB, 200 Pairs (312-1252)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U38 (478U38)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24FA (W11-2-24FA)
- PIP Split Leather Palm, Grn/Pink Back, L, PK12 (83-6563/L)
- PIP Split Leather Palm, Grn/Pink Back, XL, PK12 (83-6563/XL)
- PIP B/C Grade Split Cowhide, PK12 (85-7512CS)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (8000)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (600-EA)
- PIP Economy Split Cowhide Leather Palm, PK12 (85-7513P)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- Pip Leather Palm Gloves