Shop All Leather Palm Gloves
This Product is Discontinued
Pip
Split Leather Palm, Grn/Pink Back, L, PK12 (Discontinued)
Mfr # 83-6563/L
Zoro # G9129753
This Product is Discontinued
Key Features
- Glove Size L
- Color Green
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 83-6563/L
- Zoro # G9129753
- UPC # 616314007538
- Country of Origin Unknown
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Shoulder Split Cowhide Leather Palm,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.