Shop All Flame Resistant Sleeves
Pip
Sleeves, Rubber, Yellow, XL, 7500VAC, PR
Mfr # 193-1-XLARGE
Zoro # G506135883
product price: $431.99
/pr
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 29 1/2 in
- Color Yellow
- Standards ASTM D 1051, ASTM D 496
- Cuff Style Beaded
- Sleeve Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 193-1-XLARGE
- Zoro # G506135883
- UPC # 616314265853
- Country of Origin Malaysia
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 29 1/2 in |
Sleeve Size | XL |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow |
Standards | ASTM D 1051, ASTM D 496 |
Cuff Style | Beaded |
Sleeve Material | Rubber |
Brand and Series | NOVAX |
Dipped Sleeve Style | Curved |
Sleeve Construction | Dipped |
Max. Use Voltage (AC) | 7,500V AC |
Max. Use Voltage (DC) | 11,250 DC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 7,500V AC |
Description
Color Yellow, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 7,500V AC, Max. Use Voltage (DC) 11,250 DC, Sleeve Size XL, Sleeve Construction Dipped, Sleeve Length 29 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 7,500V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- WELLS LAMONT Glove Lined Latex M (555M)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1511-RD_10X7 (U5-1511-RD_10X7)
- PIP Sleeves, Rubber, Yellow, M, 7500VAC, PR (193-1-REGULAR)
- PIP Sleeves, Rubber, Yellow, M, 17000VAC, PR (199-2-REGULAR)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7071/23)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7070/23)
- PIP Sleeves, Rubber, Yellow, XL, 1000VAC, PR (193-0-XLARGE)
- PIP Sleeves, Rubber, Yellow, L, 26500VAC, PR (199-3-LARGE)
- WELDAS Sleeves, Visual Green, 9 Oz. Fr-7A Flame Retardant 9 Oz Cotton, 21" (33-7321)
- Pip Arc Flash and Flame Resistant Clothing