Shop All Disposable Sleeves
Pip
Sleeves, Rubber, Yellow, XL, 26500VAC, PR
Mfr # 199-3-XLARGE
Zoro # G106135863
product price: $659.99
/pr
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Red
- Material Rubber
- Size XL
- Cuff Style Beaded
- Standards ASTM D 1051, ASTM D 496
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 199-3-XLARGE
- Zoro # G106135863
- UPC # 616314290954
- Country of Origin Malaysia
- Category Disposable Sleeves
Dimensions
Size | XL |
Sleeve Length | 29 1/2 in |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow/Red |
Material | Rubber |
Cuff Style | Beaded |
Standards | ASTM D 1051, ASTM D 496 |
Dipped Sleeve Style | Curved |
Sleeve Construction | Dipped |
Brand and Series | NOVAX |
Max. Use Voltage | 26,500V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 26,500V AC |
Max. Use Voltage (DC) | 39,750 DC |
Description
Color Yellow/Red, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750 DC, Sleeve Size XL, Sleeve Construction Dipped, Sleeve Length 29 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 26,500V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spray Head, Eyewash, Yellow (AP470-001C-YEL)
- BDG Mechanics Gloves, XL ( 10 ), Black/Red (20-1-10605R-XL)
- NOTRAX Interlocking Antifatigue Mat Tile, PVC, 12 in Long x 12 in Wide, 1 in Thick, 12 PK (621STL12BL)
- MCR SAFETY Industry Grade Cow Grain Driver, XL, PK12 (32056XL)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- PIP Sleeves, Rubber, Yellow, XL, 17000VAC, PR (199-2-XLARGE)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- PIP Disposable Sleeve, White, 16" L, PK1000 (2416PE)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- ERGODYNE Chill-Its 6695 Sun Protection Arm Sleeves, Polyester/Spandex, Medium/Large, Camo (12191)
- Pip Disposable Clothing