Shop All Flame Resistant Sleeves
Pip
Sleeves, Rubber, Yellow, XL, 1000VAC, PR
Mfr # 193-0-XLARGE
Zoro # G106135894
product price: $336.99
/pr
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 29 1/2 in
- Color Yellow
- Standards ASTM D 1051, ASTM D 496
- Cuff Style Beaded
- Brand and Series NOVAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 193-0-XLARGE
- Zoro # G106135894
- UPC # 616314682186
- Country of Origin Malaysia
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 29 1/2 in |
Sleeve Size | XL |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow |
Standards | ASTM D 1051, ASTM D 496 |
Cuff Style | Beaded |
Brand and Series | NOVAX |
Sleeve Material | Rubber |
Sleeve Construction | Dipped |
Dipped Sleeve Style | Curved |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 1,500 DC |
Max. Use Voltage | 1000V AC |
Max. Use Voltage (AC) | 1000V AC |
Description
Color Yellow, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1,500 DC, Sleeve Size XL, Sleeve Construction Dipped, Sleeve Length 29 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 1000V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Airline Hose, 100 ft., 185 psi (9100-100)
- WATSON GLOVES Stealth Phantom A4-Large PR (369-L)
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-7/S)
- PIP Ironcat Leather Cape Sleeve, Golden Yellow, M, All Leather (7000/M)
- PIP Sleeves, Rubber, Yellow, M, 7500VAC, PR (193-1-REGULAR)
- PIP Sleeves, Rubber, Yellow, L, 26500VAC, PR (199-3-LARGE)
- PIP Sleeves, Rubber, Yellow, XL, 7500VAC, PR (193-1-XLARGE)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7071/23)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 18", All Cotton (7070/18)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH3)
- Pip Workwear and Protective Clothing