Shop All Flame Resistant Sleeves
Pip
Sleeves, Rubber, Yellow, S, 1000VAC, PR
Mfr # 193-0-SMALL
Zoro # G706135898
product price: $336.99
/pr
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 24 1/2 in
- Color Yellow
- Standards ASTM D 1051, ASTM D 496
- Cuff Style Beaded
- Sleeve Construction Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 193-0-SMALL
- Zoro # G706135898
- UPC # 616314682155
- Country of Origin Malaysia
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 24 1/2 in |
Sleeve Size | S |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow |
Standards | ASTM D 1051, ASTM D 496 |
Cuff Style | Beaded |
Sleeve Construction | Dipped |
Dipped Sleeve Style | Curved |
Brand and Series | NOVAX |
Sleeve Material | Rubber |
Electrical Insulating Type | Type I |
Max. Use Voltage | 1000V AC |
Max. Use Voltage (DC) | 1,500 DC |
Max. Use Voltage (AC) | 1000V AC |
Description
Color Yellow, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1,500 DC, Sleeve Size S, Sleeve Construction Dipped, Sleeve Length 24 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 1000V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY3X000600)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, L/XL (023-1251)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Blue/Gray (951XL)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Wedge Black Memory Foam Wedge Seat Cushion; Black (Wedge Black)
- PIP Sleeves, Rubber, Yellow, XL, 1000VAC, PR (193-0-XLARGE)
- PIP Sleeves, Rubber, Yellow, M, 1000VAC, PR (193-0-REGULAR)
- PIP Sleeves, Rubber, Yellow, L, 17000VAC, PR (199-2-LARGE)
- PIP Sleeves, Rubber, Yellow, XL, 7500VAC, PR (193-1-XLARGE)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7070/23)
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- MAGID SparkGuard FR 9 oz Cape Sleeve, XXXXL (1855-XXXXL)
- Pip Workwear and Protective Clothing