Shop All Flame Resistant Sleeves
Pip
Sleeves, Rubber, Yellow, M, 7500VAC, PR
Mfr # 193-1-REGULAR
Zoro # G906135896
product price: $386.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Sleeve Length 26 1/2 in
- Color Yellow
- Cuff Style Beaded
- Standards ASTM D 1051, ASTM D 496
- Sleeve Construction Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 193-1-REGULAR
- Zoro # G906135896
- UPC # 616314265839
- Country of Origin Malaysia
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 26 1/2 in |
Sleeve Size | M |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow |
Cuff Style | Beaded |
Standards | ASTM D 1051, ASTM D 496 |
Sleeve Construction | Dipped |
Sleeve Material | Rubber |
Dipped Sleeve Style | Curved |
Brand and Series | NOVAX |
Max. Use Voltage (AC) | 7,500V AC |
Max. Use Voltage (DC) | 11,250 DC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 7,500V AC |
Description
Color Yellow, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 7,500V AC, Max. Use Voltage (DC) 11,250 DC, Sleeve Size M, Sleeve Construction Dipped, Sleeve Length 26 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 7,500V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, XXL, Black, PR (N9690FCXXL)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6000 10W)
- MCR SAFETY Leather Palm Gloves, M, Gray, PR (1702M)
- CHILL-ITS BY ERGODYNE Cooling Hat, Flames, Universal (6630)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 18", All Cotton (7070/18)
- PIP Sleeves, Rubber, Yellow, XL, 7500VAC, PR (193-1-XLARGE)
- PIP Sleeves, Rubber, Yellow, M, 26500VAC, PR (199-3-REGULAR)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7070/23)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7071/23)
- PIP Sleeves, Rubber, Yellow, M, 17000VAC, PR (199-2-REGULAR)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- Pip Arc Flash and Flame Resistant Clothing