Shop All Flame Resistant Sleeves
Pip
Sleeves, Rubber, Yellow, M, 26500VAC, PR
Mfr # 199-3-REGULAR
Zoro # G806135873
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 26 1/2 in
- Color Yellow/Red
- Cuff Style Beaded
- Standards ASTM D 1051, ASTM D 496
- Sleeve Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 199-3-REGULAR
- Zoro # G806135873
- UPC # 616314290930
- Country of Origin Malaysia
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 26 1/2 in |
Sleeve Size | M |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow/Red |
Cuff Style | Beaded |
Standards | ASTM D 1051, ASTM D 496 |
Sleeve Material | Rubber |
Brand and Series | NOVAX |
Sleeve Construction | Dipped |
Dipped Sleeve Style | Curved |
Max. Use Voltage | 26,500V AC |
Max. Use Voltage (AC) | 26,500V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 39,750 DC |
Description
Color Yellow/Red, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750 DC, Sleeve Size M, Sleeve Construction Dipped, Sleeve Length 26 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 26,500V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC First Aid Kit Sign, M719PB (M719PB)
- CHECKERS Female Quick Disconnect Base Mounts (FSQDB-DUD)
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS18X26)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- PIP Sleeves, Rubber, Yellow, L, 26500VAC, PR (199-3-LARGE)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7071/23)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7070/23)
- PIP Sleeves, Rubber, Yellow, M, 17000VAC, PR (199-2-REGULAR)
- PIP Sleeves, Rubber, Yellow, M, 7500VAC, PR (193-1-REGULAR)
- PIP Sleeves, Rubber, Yellow, XL, 7500VAC, PR (193-1-XLARGE)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, L (1018-L (9))
- Pip Flame Resistant Sleeves