Shop All Flame Resistant Sleeves
Pip
Sleeves, Rubber, Yellow, M, 17000VAC, PR
Mfr # 199-2-REGULAR
Zoro # G906135858
product price: $530.99
/pr
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 26 1/2 in
- Color Yellow/Red
- Cuff Style Beaded
- Standards ASTM D 1051, ASTM D 496
- Dipped Sleeve Style Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 199-2-REGULAR
- Zoro # G906135858
- UPC # 616314250255
- Country of Origin Malaysia
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 26 1/2 in |
Sleeve Size | M |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow/Red |
Cuff Style | Beaded |
Standards | ASTM D 1051, ASTM D 496 |
Dipped Sleeve Style | Curved |
Sleeve Material | Rubber |
Sleeve Construction | Dipped |
Brand and Series | NOVAX |
Max. Use Voltage (AC) | 17000V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 25,500 DC |
Max. Use Voltage | 17000V AC |
Description
Color Yellow/Red, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 17000V AC, Max. Use Voltage (DC) 25,500 DC, Sleeve Size M, Sleeve Construction Dipped, Sleeve Length 26 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 17000V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Lightweight Nylon Hairnet, 100% Latex Free, White, 22", 144/Box (109I-REG-WHT-1BX)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Blue, Fits Hat Size 6-1/2 to 8 (BC86070000)
- PORTWEST MR Cut PU Palm Glove, XXL (A622)
- PIP Sleeves, Rubber, Yellow, M, 7500VAC, PR (193-1-REGULAR)
- PIP Sleeves, Rubber, Yellow, M, 1000VAC, PR (193-0-REGULAR)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7071/23)
- PIP Sleeves, Rubber, Yellow, M, 26500VAC, PR (199-3-REGULAR)
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- PIP Sleeves, Rubber, Yellow, L, 17000VAC, PR (199-2-LARGE)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- Pip Arc Flash and Flame Resistant Clothing