Shop All Flame Resistant Sleeves
Pip
Sleeves, Rubber, Yellow, L, 17000VAC, PR
Mfr # 199-2-LARGE
Zoro # G106135917
product price: $650.99
/pr
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 27 4/5 in
- Color Yellow/Red
- Standards ASTM D 1051, ASTM D 496
- Cuff Style Beaded
- Brand and Series NOVAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 199-2-LARGE
- Zoro # G106135917
- UPC # 616314250262
- Country of Origin Malaysia
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 27 4/5 in |
Sleeve Size | L |
Details
Item | Rubber Insulating Sleeve |
Color | Yellow/Red |
Standards | ASTM D 1051, ASTM D 496 |
Cuff Style | Beaded |
Brand and Series | NOVAX |
Dipped Sleeve Style | Curved |
Sleeve Material | Rubber |
Sleeve Construction | Dipped |
Max. Use Voltage (DC) | 25,500 DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 17000V AC |
Max. Use Voltage | 17000V AC |
Description
Color Yellow/Red, Cuff Style Beaded, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Rubber Insulating Sleeve, Max. Use Voltage (AC) 17000V AC, Max. Use Voltage (DC) 25,500 DC, Sleeve Size L, Sleeve Construction Dipped, Sleeve Length 27 4/5 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 17000V AC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP4BLK)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- WEST CHESTER PROTECTIVE GEAR John Deere Women's Foam Palm Dipped Gloves Black/Pink L 1 pair (JD00021-W)
- NEVS Tamper Evident Label - Red 1/2" x 5-3/4" (LTE-1)
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- PIP Sleeves, Rubber, Yellow, M, 17000VAC, PR (199-2-REGULAR)
- PIP Sleeves, Rubber, Yellow, L, 26500VAC, PR (199-3-LARGE)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7071/23)
- PIP Sleeves, Rubber, Yellow, XL, 1000VAC, PR (193-0-XLARGE)
- PIP Sleeves, Rubber, Yellow, M, 1000VAC, PR (193-0-REGULAR)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- Pip Flame Resistant Sleeves