Shop All Box, I-Beam, and Torpedo Levels
This Product is Discontinued
Pip
Single Sleeve, Kevlar(R), Thumb Hole, PK25 (Discontinued)
Mfr # 2518KTE
Zoro # G6623403
This Product is Discontinued
Key Features
- Color Yellow
- ANSI/ISEA Cut Level A2
- Size 18"
- Sleeve Style Sleeve with Thumbhole
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 2518KTE
- Zoro # G6623403
- UPC # 662909251824
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Size | 18" |
Sleeve Length | 18" |
Details
Color | Yellow |
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A2 |
Sleeve Style | Sleeve with Thumbhole |
Latex-Free | No |
Sleeve Material | Kevlar |
ANSI/ISEA Abrasion Level | Not Tested |
Silicone-Free | No |
Thickness | Single Ply |
Cuff Style | Elastic |
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A2, ANSI/ISEA Needlestick Level Not Tested, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 In., Thickness Single Ply, Sleeve Material Kevlar, Color Yellow, Size 18 In., ANSI/ISEA Abrasion Level Not Tested, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.