Shop All Leather Palm Gloves
Pip
Shoulder Split Cowhide Leather Palm, PK12
Mfr # 82-7763/XL
Zoro # G0663157
product price: $66.39
/pk 12, $5.53/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Thumb Style Wing
- Glove Liner Material Cotton
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 82-7763/XL
- Zoro # G0663157
- UPC # 616314007422
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Glove Length | 11 in |
Cuff Length | 2 1/2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Medium Class 2 High Visibility Vest, Orange (11K782)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Orange on Orange (FMK611ORORWT)
- KENT SAFETY SAR, PFD, Search And Rescue, XL (150400-200-050-12)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- PIP Ironcat Glove, Cowhide Leather, 3XL, PK12 (IC65/XXXL)
- PIP Split Leather Palm, One Piece Palm, PK12 (85-7500SC)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7533J)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500Y)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- MCR SAFETY Shoulder Double Leather Palm 4.5, L, PK12 (1312)
- Pip Gloves & Hand Protection