Shop All Leather Palm Gloves
Pip
Shoulder Split Cowhide Leather Palm, PK12
Mfr # 82-7563/M
Zoro # G9326797
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 82-7563/M
- Zoro # G9326797
- UPC # 616314007248
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Cuff Length | 2 1/2 in |
Glove Length | 9 29/32 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 9 29/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Dark Green Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-DGN-25-BX)
- FIBRE-METAL BY HONEYWELL Standard Headgear Replacement Suspension (3C)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-1 (7147-1)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-703SFR-UV)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (KS900-EA)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (500Y)
- PIP Economy Split Cowhide Leather Palm, PK12 (85-7513P)
- PIP Ironcat Glove, Cowhide Leather, 3XL, PK12 (IC65/XXXL)
- PIP Leather Palm Gloves, Blue/Gray, S, PK12 (82-7563/S)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (5000)
- MCR SAFETY Shoulder Full Leather Back, XL, PK12 (1417XL)
- Pip Leather Palm Gloves