Shop All Leather Palm Gloves
Pip
Shoulder Split Cowhide Leather Palm, PK12
Mfr # 82-7563/L
Zoro # G9326718
product price: $45.15
/pk 12, $3.76/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray / Blue/Green
- Glove Materials Cotton Canvas
- Glove Leather Grade A, B
- Insulated No
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 82-7563/L
- Zoro # G9326718
- UPC # 616314007255
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 1/2 in |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- ANSELL Cut Resistant Gloves, Green/Black, M, PR (80-813)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- PIP Glove, Full Leather, 4" Cuff (900-EA/XL)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7632/XL)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, 2XL, 12 Pairs (558)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (600-EA)
- PIP Split Leather Palm, Grn/Pink Back, XL, PK12 (83-6563/XL)
- PIP Lthr Palm Gloves, Cowhide, Blu/Gray, S, PK12 (IC6/S)
- CONDOR Leather Gloves, Safety Cuff, XL, PR (2MDD2)
- Pip Leather Palm Gloves