Shop All Leather Palm Gloves
Pip
Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, X-Large, Blue/Gray, Pair, 12PK
Mfr # 84-7532/XL
Zoro # G708996190
product price: $35.29
/pk 12, $2.94/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Thumb Style Wing
- Glove Materials Cotton; Split Cowhide Leather; Synthetic Fabric
- Cuff Style Elastic Cuff
- Glove Hand Style Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 84-7532/XL
- Zoro # G708996190
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | X-Large |
Details
Item | Gloves |
Color | Blue/Gray |
Thumb Style | Wing |
Glove Materials | Cotton; Split Cowhide Leather; Synthetic Fabric |
Cuff Style | Elastic Cuff |
Glove Hand Style | Pair |
Cuff Material | Split Cowhide Leather |
Palm Material | Split Cowhide Leather |
Leather Glove Style | Work |
Glove Features | B/C Grade |
Description
Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of. Cotton lined palm provides extra comfort. Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves. Wing thumb increases comfort in open-handed work. Fabric back provides breathability and flexibility. Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and is water resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- FAME FABRICS Bib Apron, 3-Pocket, F10RB, Pre-Wash Denim (83476)
- OAKLEY Baseball Hat, Cap, Brn, L/XL, 7-3/8 Hat Size (911444A-86W-L/XL)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- PIP Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (68-162/XL)
- PIP Split Leather Palm, Bk/Rd Stripd, 2XL, PK12 (84-7532/XXL)
- PIP Glove, Full Leather, 4" Cuff (900-EA/XL)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7632/S)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- CONDOR Leather Gloves, Goatskin, Blue/White, S, PR (2MDD9)
- Pip Gloves & Hand Protection