Shop All Leather Palm Gloves
Pip
Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Large, Blue/Gray, Pair, 12PK
Mfr # 84-7532/L
Zoro # G208996195
product price: $35.19
/pk 12, $2.93/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Thumb Style Wing
- Glove Materials Cotton; Split Cowhide Leather; Synthetic Fabric
- Cuff Style Elastic Cuff
- Palm Material Split Cowhide Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 84-7532/L
- Zoro # G208996195
- UPC # 616314007736
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Item | Gloves |
Color | Blue/Gray |
Thumb Style | Wing |
Glove Materials | Cotton; Split Cowhide Leather; Synthetic Fabric |
Cuff Style | Elastic Cuff |
Palm Material | Split Cowhide Leather |
Cuff Material | Split Cowhide Leather |
Glove Hand Style | Pair |
Glove Features | B/C Grade |
Leather Glove Style | Work |
Description
Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of. Cotton lined palm provides extra comfort. Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves. Wing thumb increases comfort in open-handed work. Fabric back provides breathability and flexibility. Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and is water resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (109S0023BR)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (5408S)
- GUARDIAN PURE SAFETY GROUP WEB ASSEMBLY FOR POSITIONING (21610)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (8000)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- PIP Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (68-162/XL)
- PIP Lifting Glove w/ Padded Leather Palms, PR (122-AV70/S)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- PIP Split Leather Palm, Bk/Red Striped, S, PK12 (84-7532/S)
- CONDOR Leather Gloves, Goatskin, Blue/White, S, PR (2MDD9)
- Pip Gloves & Hand Protection