Shop All Heat Resistant Gloves
Pip
Seamless Knits Hotmill, 32 Oz, PK12
Mfr # 43-860S
Zoro # G9322509
product price: $161.99
/pk 12, $13.50/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 43-860S
- Zoro # G9322509
- UPC # 616314019227
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | S |
Details
Item | Seamless Knits Hotmill,32 Oz,PK12 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knits Hotmill,32 Oz,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Small (11-250)
- 3M Pipe Cast-In, 2 In., For Plastic Pipe (2PCID)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311121)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552L)
- PIP Terry Cloth Seamless Gloves, 18 Oz, PK12 (42-C713/L)
- PIP Kut-Gard Knits Hotmill, 32 Oz, PK12 (43-858L)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- PIP Hot Mill Gauntlet Glove, Cotton, L, PK12 (98500)
- PIP Terry Cloth Seamless Gloves, 24 Oz, PK12 (42-C750/L)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, 2XL, Tan, Slip On, PR (12-3265-60-XXL)
- Pip Heat Resistant Gloves