Shop All Heat Resistant Gloves
Pip
Seamless Knits Hotmill, 32 Oz, PK12
Mfr # 43-800S
Zoro # G9322481
product price: $72.69
/pk 12, $6.06/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 43-800S
- Zoro # G9322481
- UPC # 616314019029
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | S |
Details
Item | Seamless Knits Hotmill,32 Oz,PK12 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knits Hotmill,32 Oz,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Base for Stacklight 48mm, Gray (248BC)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- SEE ALL INDUSTRIES Mirror, Dome, Quarter, Acrylic, 18" (PV18- 90CT)
- PIP Canvas Hot Mill Glove, 28 Oz, Band, PK12 (94-928)
- PIP Gloves, Seamless, Knit, A3, XL, PK12 (07-KA744/XL)
- PIP Hot Mill Gauntlet Glove, Cotton, L, PK12 (98500)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552S)
- PIP Terry Cloth Seamless Gloves, 24 Oz, PK12 (42-C750/L)
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- JOMAC Heatblok, Double Palm Safety Cuff, L (320)
- Pip Gloves & Hand Protection