Shop All Heat Resistant Gloves
Pip
Seamless Knits Hotmill, 32 Oz, PK12
Mfr # 43-800L
Zoro # G9322527
product price: $67.19
/pk 12, $5.60/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 43-800L
- Zoro # G9322527
- UPC # 616314019036
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | L |
Details
Item | Seamless Knits Hotmill,32 Oz,PK12 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knits Hotmill,32 Oz,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Red W/1 3/4 Body Safety Lock-Out Padl (MP410R)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, L (1425L)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552L)
- PIP Kut-Gard Knits Hotmill, 32 Oz, PK12 (43-858L)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- PIP Gloves, Seamless, Knit, A3, XS, PK12 (07-KA744/XS)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502L)
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- STEEL GRIP Glove Protector, Aluminized outer Shell, Felt Lined, Leather Straps (792)
- Pip Heat Resistant Gloves