Shop All Heat Resistant Gloves
Pip
Seamless Knits Hotmill, 24 Oz, PK12
Mfr # 43-562S
Zoro # G9322448
product price: $133.99
/pk 12, $11.17/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$133.99
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 43-562S
- Zoro # G9322448
- UPC # 616314019203
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | S |
Details
Item | Seamless Knits Hotmill,24 Oz,PK12 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knits Hotmill,24 Oz,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 2XL (SP-BRJ-Y2X)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2209)
- GUARDIAN FLOOR PROTECTION 36" L x Polypropylene, 0.38" Thick (24020302)
- CSL Crowd Control Wall Mount Unit, 9.5 ft. (5515BK-BLK)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552L)
- PIP Terry Cloth Seamless Gloves, 24 Oz, PK12 (42-C750/L)
- PIP Gloves, Seamless, Knit, A3, XS, PK12 (07-KA744/XS)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502L)
- PIP Canvas Hot Mill Glove, 28 Oz, Band, PK12 (94-928)
- PIP Gloves, Seamless, Knit, A3, XL, PK12 (07-KA744/XL)
- MCR SAFETY Heavy Weight 24 Oz Loop Out Terry, PK12 (9415KM)
- Pip Heat Resistant Gloves