Shop All Heat Resistant Gloves
Pip
Seamless Knits Hotmill, 24 Oz, PK12
Mfr # 43-552S
Zoro # G9322472
product price: $92.89
/pk 12, $7.74/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 43-552S
- Zoro # G9322472
- UPC # 616314019289
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | S |
Details
Item | Seamless Knits Hotmill,24 Oz,PK12 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knits Hotmill,24 Oz,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP E 4' X 8' Red Entrance Mat Entrance Mat (613S48RD)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (N96795M)
- SIGNMISSION No Parking-Tow Away Zone 247 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23792 (A-1824-23792)
- PIP Canvas Hot Mill Glove, 32 Oz, PK12 (94-932G)
- PIP Canvas Hot Mill Glove, 28 Oz, Band, PK12 (94-928)
- PIP Gloves, Seamless, Knit, A3, XS, PK12 (07-KA744/XS)
- PIP Terry Cloth Seamless Gloves, 18 Oz, PK12 (42-C713/L)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552L)
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- SHOWA Arc Flash Gloves, Neoprene, XL, Blk/Gray, PR (240-10)
- Pip Gloves & Hand Protection