Shop All Coated Gloves
Pip
Seamless Knits for General Duty, M, PK12
Mfr # 34-500/M
Zoro # G9127979
product price: $35.95
/pk 12, $3.00/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue/Black
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-500/M
- Zoro # G9127979
- UPC # 616314092015
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3330BY)
- DEFENDER SAFETY Procedure Face Mask ASTM Level 2, 98 PFE, Medical Grade, MADE IN USA, FDA 510k Cleared, 2000PK (UDSM-PM02-03-C)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, 12PK (34-874FY/L)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1600/XL)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (55-1600)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, 12PK (34-800/XXL)
- PIP PIP MaxiFlex Cut Micro-Foam Nitrile Coated Gloves, Black, Small, 12/Pair (34-8743/S)
- CONDOR VF, Coated Gloves, Nylon, XL, 60WF90, PR (60WF82)
- Pip Gloves & Hand Protection