Shop All Coated Gloves
Pip
Seamless Knits for General Duty, L, PK12
Mfr # 34-500/L
Zoro # G9127960
original price:
$36.25
10% off
new price: $32.39
/pk 12, $2.70/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Color Blue/Black
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-500/L
- Zoro # G9127960
- UPC # 616314092022
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 8.7 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-11)
- NEESE Outerwear Universal 35 Coat w/Snaps-Green-2X (35001-31-1-GRN-2X)
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- CONDOR Cut Resistant Sleeve, 24 In., Black (3NYZ9)
- PIP Pvc Coated Seamless Knit, Palm Coat, PK12 (37-C110PC-BL/L)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, XL, 12PK (39-C122/XL)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, XL, 12PK (33-GT125/XL)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-875/XL)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, 12PK (34-400/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- Pip Coated Gloves