Shop All Coated Gloves
Pip
Seamless Knits for General Duty, 3XL, PK12
Mfr # 33-G125/XXXL
Zoro # G9127863
original price:
$28.18
41% off
new price: $16.59
/pk 12, $1.38/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL (12)
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 33-G125/XXXL
- Zoro # G9127863
- UPC # 616314091612
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 3XL (12) |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Leather Knee Pads, Felt Lining, Adj Leather Straps PR (KNEE PAD-ONE)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- AZUSA SAFETY 13 ga. Gray Nylon Gloves, Black Micro-Foam Nitrile Palm Coating, M (N10580)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-425/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (34-874V/XS)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-B115)
- PIP Coated Gloves, Nitrile, S, Black/Gray, PR (34-874V/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (34-274/L)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674L, 1-Pair (N9674L)
- Pip Gloves & Hand Protection