Shop All Coated Gloves
Pip
Seamless Knit Glove, 2XL, PK12
Mfr # 34-8014/XXL
Zoro # G1010315
product price: $62.89
/pk 12, $5.24/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Glove Size 2XL
- Color High-Visibility Orange/Black
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8014/XXL
- Zoro # G1010315
- UPC # 616314079122
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | 2XL |
Glove Length | 9.1 in |
Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Red (M21-500-595-RD)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (34-C234/XL)
- PIP PIP® 33-B125/L G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, L (33-B125/L)
- PIP PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs (34-874/L)
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- PIP Nitrile Seamless Knit, Cotton Knit, PK12, Glove Size: L (38-720L)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, 12PK (713SUCG/XXL)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, L, 1 Pair (NF11/9L)
- Pip Coated Gloves