Shop All General Purpose Gloves
Pip
Seamless Knit Cotton/Polyester Gloves, Regular Grade, Large, White/Blue, Pair, 12PK
Mfr # 39-C122/L
Zoro # G108996189
product price: $15.39
/pk 12, $1.28/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Large
- Color White/Blue
- Glove Coating Material Latex-Coated Cotton-Polyester
- Features Regular Grade
- Glove Materials Cuff: Cotton-Polyester Blend; Palm: Latex-Coated Cotton/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-C122/L
- Zoro # G108996189
- UPC # 616314002977
- Country of Origin Korea, Republic of
- Category General Purpose Gloves
Dimensions
Glove Size | Large |
Details
Item | Gloves |
Color | White/Blue |
Glove Coating Material | Latex-Coated Cotton-Polyester |
Features | Regular Grade |
Glove Materials | Cuff: Cotton-Polyester Blend; Palm: Latex-Coated Cotton/Polyester |
Cuff Style | Knit Cuff |
Glove Style | Work |
Description
Cost and comfort combine to make these gloves an economical choice, ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening. Latex palm coating provides excellent grip in wet/dry conditions and offers abrasion resistance. Seamless cotton/polyester knit shell is comfortable and flexible. Knit wrist helps prevent dirt and debris from entering the glove.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 110)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, L (3882L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Small (204BL-21S)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/FY/S7)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Dotted Palm Micro-Foam Gloves, S, Black, 1 Dozen (34-844/S)
- PIP Bronze Series Leather/Fabric Work Gloves, Large (Size 9), Gray/Green, Pair, PK12, 12PK (83-6563/L)
- PIP G-Tek Nitrile MicroSurface Nylon Grip Gloves, Blue/Black, XL, 12PK (34-500/XL)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Dotted Palm Micro-Foam Gloves, XL, Black, 1 Dozen (34-844/XL)
- PIP Touchscreen Utility Glove, L, Yellow, PK12 (HVY713SUTS/L)
- PIP Touchscreen Utility Glove, 2XL, Yel., Pk12 (HVY713SUTS/2XL)
- ANNIN FLAGMAKERS Parade Gloves, White, Large, PR (450305)
- Pip Gloves & Hand Protection