Shop All Hard Hats
Pip
Safety Helmet
Mfr # 280-EVSV-CH-01W
Zoro # G512040997
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Material | ABS |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
Reverse Donning | Yes |
ANSI Classification | Type I, Class C |
Accessory Slots | Yes |
ANSI Electrical Class | C |
Includes | Face Shield |
ANSI Impact Type | 1 |
Chin Strap Material | Polyester |
Head Protection Graphics | No Graphics |
Chin Strap | Yes |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- LABELMASTER NFPA Diamond Label, 15inx15in, Vinyl (H-V102)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- PORTWEST Iona Coverall, S (F813)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Neon Yellow (280-EV6161-LY)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adj. Hi-Vis Orange (280-HP641R-31)
- PIP Hard Hat (280-HP241R-31)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, Royal (280-HP241RV-17)
- PIP Safety Helmet (280-EV6161V-CH-40)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- IRONWEAR Bump Cap Style Hard Hat White (3985-W)
- Pip Hard Hats