Shop All Hard Hats
Pip
Safety Helmet
Mfr # 280-EVSV-50B
Zoro # G712040971
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Material | ABS |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Application | Construction, Excavation, Industrial, Road Works |
Head Protection Graphics | No Graphics |
ANSI Classification | Type I, Class C |
Chin Strap | No |
Reverse Donning | Yes |
Accessory Slots | Yes |
Includes | Face Shield |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coveralls, L, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHLG0006G1)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Large, Blue/Gray, PK12 (96731L)
- SIGNMISSION PPE Stored Here Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-17776)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Carbon Heather, Large, REG (K124-026LREG)
- PIP Hard Hat (280-HP641R-01)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Ylw (280-HP641RV-44)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, White (280-HP241R-01)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Yellow (280-EV6151-LY)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- PIP Hard Hat (280-HP241R-01)
- MILWAUKEE TOOL Hard Hat (48-73-1208)
- Pip Hard Hats