Shop All Hard Hats
Pip
Safety Helmet
Mfr # 280-EVSV-01S
Zoro # G312041002
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Material | ABS |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
ANSI Electrical Class | C |
Includes | Face Shield |
Reverse Donning | Yes |
ANSI Impact Type | 1 |
ANSI Classification | Type I, Class C |
Chin Strap | No |
Application | Construction, Excavation, Industrial, Road Works |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Color White, Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- STRANCO Vehicle Placard, Toxic with Picto, PK10 (DOTP-0106-V10)
- POPULAR LIFE Arya-Net Extra Fine Elastic Edge Black Hair Net (BLPL-MS-HC-7BK-1)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-pt Textile Suspension and Pin-Lock Adjustment, Dark Gray (280-HP241-14)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP241RV-15)
- PIP Safety Helmet (280-EV6151SV-CH-20)
- PIP Stromboli Cap Style Dome Hard Hat ABS/Polycarbonate Shell, 4 Point Nylon Webbing Cradle, White (280-HP841R-01)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment, White (280-HP241-01)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (466355)
- Pip Hard Hats