Shop All Hard Hats
Pip
Safety Helmet
Mfr # 280-EVLV-CH-11SR
Zoro # G112041004
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Material | ABS |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Chin Strap Material | Polyester |
Reverse Donning | Yes |
Head Protection Graphics | No Graphics |
Includes | Eye Protection |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
ANSI Impact Type | 1 |
ANSI Classification | Type I, Class C |
ANSI Electrical Class | C |
Accessory Slots | Yes |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134191)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU98)
- ZORO SELECT Beard Cover, Blue, Universal, PK100 (112NWI BLUE)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 12 (D93497)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- PIP Hard Hat (280-HP241R-09)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Ylw (280-HP641RV-44)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Red (280-HP642R-15)
- PIP Hard Hat (280-HP241R-07)
- PIP Hard Hat (280-HP241RV-31)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., White (280-EV6151-10)
- Pip Head Protection