Shop All Fire and Rescue Helmets
Pip
Safety Helmet
Mfr # 280-EV6161-CH-40
Zoro # G612166252
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
- Suspension Adjustment Type Wheel Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 280-EV6161-CH-40
- Zoro # G612166252
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Chin Strap | Yes |
Suspension Adjustment Type | Wheel Ratchet |
Includes | CHIN STRAP |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Head Protection Graphics | No Graphics |
ANSI Classification | Type I, Class E |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
ANSI Electrical Class | E |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
Chin Strap Material | Polyester |
Reverse Donning | Yes |
Description
Safety Helmet, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1091-RD_7X5 (U7-1091-RD_7X5)
- PIP Safety Helmet (280-EV6151S-CH-10)
- PIP Cr2 Reflective Kit, 10 Helmet (281-CR2-10)
- KONG USA Kosmos Climbing Helmet, White, L/XL (997100W04KK)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- ERB Americana Mega Ratchet Safety Helmets CAP STYLE: 4-PT NYLON SUSPENSION W/RATCHET ADJUSTMENT, Blue (19366)
- SKULLERZ BY ERGODYNE 8975V Anti-Fog Clear Lens White Class C Safety Helmet with Visor (8975V)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBL)
- Pip Fire and Rescue Helmets