Shop All Hard Hats
Pip
Safety Helmet
Mfr # 280-EV6161-CH-20
Zoro # G712041015
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Accessory Slots | Yes |
Chin Strap Material | Polyester |
ANSI Electrical Class | E |
ANSI Classification | Type I, Class E |
Reverse Donning | Yes |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
Includes | CHIN STRAP |
Chin Strap | Yes |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
Description
Safety Helmet, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, L (277-10)
- WATSON GLOVES Stealth Lite Speed - Small PR (389-S)
- 3M Versaflo(TM) Double Bib Hood Assembly (S-657)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3765E/10XL)
- PIP Safety Helmet (280-EV6161-CH-11)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Navy (280-HP642R-08)
- PIP Evo Vista Ascend Industrial Safety Helmet, Type I, Vented, ABS Shell, Integrated Faceshield, White (280-EVSV-CH-01W)
- PIP Safety Helmet (280-EV6151SV-CH-10)
- PIP Hard Hat (280-HP1491RVM-01)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Gray (280-EV6161-40)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19456)
- Pip Hard Hats