Shop All Hard Hats
Pip
Safety Helmet
Mfr # 280-EV6161-CH-11
Zoro # G912040986
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
ANSI Impact Type | 1 |
ANSI Electrical Class | E |
Accessory Slots | Yes |
Reverse Donning | Yes |
Includes | CHIN STRAP |
ANSI Classification | Type I, Class E |
Head Protection Graphics | No Graphics |
Chin Strap | Yes |
Chin Strap Material | Polyester |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
Description
Safety Helmet, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, 2XL (8007-2XL)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (BO500B-L)
- CONDOR Gloves, XL, Gold/Orange, Thinsulate, PR (48WU02)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- PIP Hard Hat (280-HP641R-14)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Pt Textile Suspension, Wheel Ratchet Adj., Hi-Vis Orange (280-HP241R-31)
- PIP Hard Hat (280-HP1491RVM-44)
- PIP Hard Hat (280-HP241RV-02)
- PIP Hard Hat (280-HP641R-44)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Bright Green (10035213)
- Pip Hard Hats