Shop All Fire and Rescue Helmets
Pip
Safety Helmet
Mfr # 280-EV6151V-CH-10
Zoro # G512166253
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
- Suspension Adjustment Type Wheel Ratchet
- Includes CHIN STRAP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 280-EV6151V-CH-10
- Zoro # G512166253
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Material | HDPE |
Chin Strap | Yes |
Suspension Adjustment Type | Wheel Ratchet |
Includes | CHIN STRAP |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Reverse Donning | Yes |
ANSI Classification | Type I, Class C |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-EG_12x18 (T1-1073-EG_12x18)
- DENIOS Spill Tray, Silver, Steel, 3" H, 24" L (K31-1115)
- MASTER LOCK Stocked Deluxe Lockout Station 23.5" L x 27" H x 4.5" D (LCK257)
- PIP Cr2 Reflective Kit, 10 Helmet (281-CR2-10)
- PIP Safety Helmet (280-EV6151S-CH-10)
- STREAMLIGHT Rubber Helmet Strap/Band - Part (SR99075)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- BULLARD Fire/Rescue Helmet, Yellow, Thermoplastic (URXYLR330)
- PETZL Vertex Vent ANSI Helmet - Orange (VTVA-OR)
- ERB Liberty Mega Ratchet Safety Helmets CAP STYLE, 4-PT PLASTIC SUSPENSION w/RATCHET ADJUSTMENT, White (19321)
- Pip Fire and Rescue Helmets