Shop All Fire and Rescue Helmets
Pip
Safety Helmet
Mfr # 280-EV6151SV-CH-11
Zoro # G312166255
product price: $70.75
/ea
Not eligible for select promotions
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 280-EV6151SV-CH-11
- Zoro # G312166255
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Safety Helmet |
Head Protection Material | HDPE |
Chin Strap | Yes |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Includes | CHIN STRAP |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Accessory Slots | Yes |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
ANSI Impact Type | 1 |
Reverse Donning | Yes |
ANSI Classification | Type I, Class C |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Chin Strap Material | Polyester |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXL)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Large) (1287BRK-L-L)
- PIONEER Tricot Safety Vest, Green, Medium, 2 Stripe (V1025160U-M)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, S (WJ301)
- PIP Cr2 Reflective Kit, 10 Helmet (281-CR2-10)
- PIP Safety Helmet (280-EV6151S-CH-10)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Red, One Size (WHE00036-204)
- BULLARD Fire Helmet, Traklite(R) Light System, Red (LTXRDTL)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- KASK Zenith X2 Air Helmet - White (ZENX2AIR-WH)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (LTXLYGIZ4)
- Pip Head Protection