Shop All Hard Hats
Pip
Safety Helmet
Mfr # 280-EV6151SV-CH-10
Zoro # G712040995
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Chin Strap Material | Polyester |
ANSI Impact Type | 1 |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
Includes | CHIN STRAP |
Chin Strap | Yes |
Accessory Slots | Yes |
Reverse Donning | Yes |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
ANSI Classification | Type I, Class C |
Description
Safety Helmet, ANSI Classification Type I, Class C, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, 15 ga Thick, XL, Black Cuff, PR (19-007/XL)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-S)
- EPSON Cleaning Tape Cartridge (250HCPX)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- PIP Evo Vista Ascend Industrial Safety Helmet, Type I, Vented, ABS Shell, Integrated Faceshield, White (280-EVSV-CH-01W)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Suspension, Ratchet Adjustment, White (280-HP642R-01)
- PIP Hard Hat (280-HP1491RVM-01)
- PIP Hard Hat (280-HP641R-14)
- PIP Dynamic Rocky Industrial Climbing Helmet Polycarbonate / ABS Shell, Ratchet Adjustment, White (280-HP142R-01)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Pt Textile Suspension, Wheel Ratchet Adj., Hi-Vis Orange (280-HP241R-31)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Blue (3970-B)
- Pip Head Protection