Shop All Fire and Rescue Helmets
Pip
Safety Helmet
Mfr # 280-EV6151S-CH-11
Zoro # G212166256
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Chin Strap Yes
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 280-EV6151S-CH-11
- Zoro # G212166256
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Safety Helmet |
Head Protection Material | HDPE |
Chin Strap | Yes |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Includes | CHIN STRAP |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Reverse Donning | Yes |
Application | Scaffolding, Telecom, Utility Works, Wind Energy, Working at Heights |
ANSI Classification | Type I, Class E |
ANSI Electrical Class | E |
Chin Strap Material | Polyester |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Description
Safety Helmet, ANSI Classification Type I, Class E, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TouchMaster 661H Medium Weight Hemmed Lisle Gloves, 12PK (660H)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- BLUE MOUNTAIN 4 in. First Flush Plus Water Diverter (WDDP111)
- IMPACTO Anti-Fatigue Insole, Mens, Size 5-6, PR (ERINWALB)
- PIP Cr2 Reflective Kit, 10 Helmet (281-CR2-10)
- PIP Safety Helmet (280-EV6151S-CH-10)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- BULLARD Fire Helmet, Yellow, Full-Brim (FHYLR)
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- ERB Safety Kit, New Hire Kit Smoke, White Liberty Helment, eye protection ear plugs & work gloves (18532)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- Pip Fire and Rescue Helmets