Shop All Safety Goggles
Pip
Safety Goggles, PR
Mfr # 251-63-0520-RHB
Zoro # G312041675
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Synthetic Rubber
- Frame Color Green
- Lens Color Clear
- Lens Material Polycarbonate
- Frame Style Goggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 251-63-0520-RHB
- Zoro # G312041675
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Headband, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Neoprene Rubber, Brow Lining Material TPR, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Green, Frame Material Synthetic Rubber, Frame Style Goggle, Gender Unisex, Includes Not Applicable, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Warning Label, 5 x 3-1/2 in., PK5 (111)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (2061-L (9))
- CRAFTSMAN Touchscreen Compatible Unisex Speed Cuff Easy SlipOn Gloves, Large (CMMT14190)
- PIP Over The Glass Safety Glasses, PR (250-96-1551)
- PIP Safety Goggles, PR (251-60-0020)
- PIP Over The Glass Safety Glasses, PR (250-96-0520)
- PIP Over The Glass Safety Glasses, PR (250-96-1520)
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88213)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88210)
- Pip Eye Protection