Shop All Safety Glasses
Pip
Safety Glasses, PR
Mfr # 250-AN-10551
Zoro # G212041850
product price: $5.75
/pr
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Type Semi-Rimless
- Frame Style Semi-Rimless
- Frame Color Black
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-AN-10551
- Zoro # G212041850
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Anser, Gender Unisex, Lens Color Gray, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Neck Cord, Standards ANSI Z87.1+, TAA Compliant, 1 Pair
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, M, PR (IMPC3AM-05-009)
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Large (CMMT14196)
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black (100-02953)
- PIG PIG Roof Leak Diverter, Translucent, 7.7 lb. (TLS675-TR)
- PIP Safety Glasses, PR (250-54-0551)
- PIP Blizzard Eyewear, Blue Mirror Poly Lens, 8.5 Base (250-48-0006)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP ULTRALITE GRAY AS/AF F360 (250-14-0521)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (ODIN)
- Pip Eye Protection