Shop All Safety Glasses
Pip
Safety Glasses, PR
Mfr # 250-AN-10521
Zoro # G712041855
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Type Semi-Rimless
- Frame Style Semi-Rimless
- Frame Color Black
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 250-AN-10521
- Zoro # G712041855
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Anser, Gender Unisex, Lens Color Gray, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Neck Cord, Standards ANSI Z87.1+, TAA Compliant, 1 Pair
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Squids® 3155 Series Clamp Hard Hat Lanyard - Lime, Standard, Lime (19155)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/11)
- ACCUFORM Poster, Finish Your Day Safely, 18 x 24 (SP124504L)
- CALLOWAY MILLS Multicolor, 24 W x 36 L (106042436)
- PIP Safety Glasses, PR (250-54-0551)
- PIP Safety Glasses, PR (250-32-0551)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP Safety Glasses, Clear Scratch-Resistant (250-AN-10130)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG96-2D)
- Pip Safety Glasses