Shop All Safety Glasses
Pip
Safety Glasses, PR
Mfr # 250-58-0521
Zoro # G512041826
product price: $7.49
/pr
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type Semi-Rimless
- Frame Style Semi-Rimless
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-58-0521
- Zoro # G512041826
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Xtricate-C, Gender Unisex, Lens Color Green, Frame Color Green, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1-2015, TAA Compliant, 1 Pair
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket, Khaki, L, 33 in. L (KH840L)
- CONDOR Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Clear Lens (23Y618)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, This Office Is Fragrance Free Sign With Symbol, Landscape (OS-NS-P-710-L-18643)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- PIP Blizzard Eyewear, Blue Mirror Poly Lens, 8.5 Base (250-48-0006)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP ULTRALITE GRAY AS/AF F360 (250-14-0521)
- PIP Safety Glasses, PR (250-32-0551)
- BOLLE SAFETY Safety Glasses, Brown Polycarbonate (ALTUST20M)
- Pip Eye Protection