Shop All Safety Glasses
Pip
Safety Glasses, PR
Mfr # 250-54-0551
Zoro # G212041522
product price: $9.69
/pr
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Type Frameless
- Frame Style Foam-Lined
- Frame Color Gray
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-54-0551
- Zoro # G212041522
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Adjustable Arm Length | No |
Eyewear Size | M |
Description
Safety Glasses, Series Fortify, Gender Unisex, Lens Color Gray, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Headband, Standards ANSI Z87.1+, TAA Compliant, 1 Pair
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, 15 ga Thick, XL, Black Cuff, PR (19-007/XL)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- MSA SAFETY Cradle Suspension Head Harness (480234)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP Safety Glasses, Clear Scratch-Resistant (250-AN-10130)
- PIP ULTRALITE GRAY AS/AF F360 (250-14-0521)
- PIP Safety Glasses, PR (250-32-0551)
- MCR SAFETY MCR Safety® S2110 Safety Glasses S21 Series, Clear Lens, Metal Frame (S2110)
- Pip Safety Glasses