Shop All Safety Glasses
Pip
Safety Glasses, PR
Mfr # 250-50-0521
Zoro # G612041474
product price: $11.19
/pr
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type Full-Frame
- Frame Style Foam-Lined
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-50-0521
- Zoro # G612041474
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Fuselage, Gender Unisex, Lens Color Gray, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Headband, Standards ANSI Z87.1+, TAA Compliant, 1 Pair
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Leather, TPR (LDMP-C75-011)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP203 Santoprene Replacement Pump Tubes No.3 (UCCP203)
- SIGNMISSION Warning-This Water Is Unsafe To Drink-10in x 14in OSHA Safety, WS-This Water Is Unsafe To Drink (WS-This Water Is Unsafe To Drink)
- DELTANA Residential Letter R Lifetime Brass 4" (RL4R-CR003)
- PIP Blizzard Eyewear, Blue Mirror Poly Lens, 8.5 Base (250-48-0006)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- PIP Safety Glasses, PR (250-54-0551)
- PIP Safety Glasses, PR (250-32-0551)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- OAKLEY Safety Glasses, Clear Plutonite Lens, Anti-Fog ; Anti-Scratch (11-186)
- Pip Safety Glasses