Shop All Safety Glasses
Pip
Safety Glasses, PR
Mfr # 250-49-0521
Zoro # G912041501
product price: $5.85
/pr
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type Frameless
- Frame Style Rimless
- Frame Color Clear
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-49-0521
- Zoro # G912041501
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Adjustable Arm Length | No |
Eyewear Size | M |
Description
Safety Glasses, Series Pulse, Gender Unisex, Lens Color Gray, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards TAA Compliant, 1 Pair
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8947B)
- NEVS 3/4" wide x 500" Lavender Labeling Tape (T-75-Lavendar)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, 5" Width, Hazardous Noise Area Hearing Sign With Symbol, Landscape (OS-NS-D-35-L-13321)
- NMC Keep Area Clear At All Times Plant Marking Stencil (PMS232)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- PIP Safety Glasses, PR (250-32-0551)
- PIP Safety Glasses, PR (250-54-0551)
- PIP ULTRALITE GRAY AS/AF F360 (250-14-0521)
- PIP Safety Glasses, Clear Scratch-Resistant (250-AN-10130)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- KLEENGUARD Safety Glasses, Clear Uncoated (25646)
- Pip Eye Protection