Shop All Safety Glasses
Pip
Safety Glasses, PR
Mfr # 250-32-0521
Zoro # G612041566
product price: $7.15
/pr
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Type Frameless
- Frame Style Rimless
- Frame Color Black
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-32-0521
- Zoro # G612041566
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Adjustable Arm Length | No |
Eyewear Size | M |
Description
Safety Glasses, Series Recon, Gender Unisex, Lens Color Gray, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards CSA Z94.3, TAA Compliant, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (A010AA04)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZD3)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Blue (35-803-1523-608)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- PIP Safety Glasses, PR (250-54-0551)
- PIP Blizzard Eyewear, Blue Mirror Poly Lens, 8.5 Base (250-48-0006)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- PIP Safety Glasses, PR (250-32-0551)
- BOUTON Safety Glasses, Recon, Fogless360, Clear (250-32-0520)
- Pip Safety Glasses