Shop All Safety Glasses
Pip
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 250-53-0021
Zoro # G0438293
product price: $5.99
/pr
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Series Squadron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-53-0021
- Zoro # G0438293
- UPC # 616314206085
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Series | Squadron |
Description
Squadron,Gray Lens,AS/AF,Blk Frame,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION WaterGuard Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 60" L (MLLWG030504)
- METACAULK Fire Barrier Pillow, 6" L, 9" H (66362)
- DELTANA Numbers, Zinc Black 4" (RNZ44)
- REEBOK Athletic Shoe, M, 10, Black (RB4160)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- PIP Safety Glasses, PR (250-54-0551)
- PIP Blizzard Eyewear, Blue Mirror Poly Lens, 8.5 Base (250-48-0006)
- PIP Safety Glasses, PR (250-32-0551)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (11-32001-02)
- Pip Eye Protection