Shop All Safety Glasses
Pip
Safety Glasses, Blue Mirror Scratch-Resistant
Mfr # 250-53-0022
Zoro # G0438339
product price: $6.39
/pr
Sold in multiples of 12 for $76.68
$76.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue Mirror
- Frame Color Black
- Lens Coating Scratch-Resistant
- Series Squadron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 250-53-0022
- Zoro # G0438339
- UPC # 616314206092
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Blue Mirror |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Series | Squadron |
Description
Squadron,Blue Mirror Plus Lens,AS,Blk,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (19L496)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC054VSP (LELC054VSP)
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro EX Series (740-0378)
- PIP Universal Clear Anti-Scratch (250-24-0000)
- PIP ULTRALITE CLEAR AS/AF F360 (250-14-0520)
- PIP ULTRALITE GRAY AS/AF F360 (250-14-0521)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- PIP Blizzard Eyewear, Blue Mirror Poly Lens, 8.5 Base (250-48-0006)
- PIP Safety Glasses, PR (250-54-0551)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3853)
- Pip Eye Protection