Shop All Inspection Gloves
Pip
Reversible Inspection Glove, Womens, PK12
Mfr # 97-501H
Zoro # G0627223
product price: $6.29
/pk 12, $0.52/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Women's
- Color White
- Glove Materials Cotton
- Glove Length 8-1/2"
- Application Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 97-501H
- Zoro # G0627223
- UPC # 616314001932
- Country of Origin Bangladesh
- Category Inspection Gloves
Dimensions
Glove Size | Women's |
Glove Length | 8-1/2" |
Details
Item | Reversible Inspection Gloves |
Color | White |
Glove Materials | Cotton |
Application | Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves |
Fabric Weight | Light |
Silicone-Free | No |
Design | Hemmed |
ANSI/ISEA Abrasion Level | Not Rated |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Pressure Gauge, 0-30 psi (GA2030S)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71312-4)
- PORTWEST Economy Mesh Zip Vest, S (UC493)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- PIP CE Gloves, White, 12" L, PR (97-520/12)
- PIP Glove Liner, White, 8-2/3 In. L, PK12 (40-730/XL)
- PIP Reversible Inspection Glove, PK12 (97-521H)
- PIP PIP 97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen (97-500)
- PIP Glove Liners, White, Cotton, Jumbo, PK12 (97-500J)
- PIP Inspection Gloves - Womens Hemmed, 1 Dozen (97-501H)
- PIP Disposable Glove Liners, White, PK12 (97-500I)
- Pip Inspection Gloves